Skip to Content
Merck
All Photos(2)

Documents

BR13913

BRAND® compact BLAUBRAND® burette, with PTFE stopcock and Schellbach stripe

volume 10 mL, accuracy: ±0.02 mL

Synonym(s):

BLAUBRAND®, Burettes, Compact burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3

feature

subdivision 0.02 mL

manufacturer/tradename

BRAND 13913

volume measuring range

10 mL, accuracy: ±0.02 mL

L

795 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

BLAUBRAND® Schellbach Stripe - Ring marks at major graduations. Reading at point of contact of the two tips. Class AS

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service