Skip to Content
Merck
All Photos(1)

Key Documents

57088

Supelco

Supelclean ENVI-Carb SPE Tube

Supelclean™ ENVI-Carb™ SPE Tube
1 of 1 reviewers received a sample product or took part in a promotion

bed wt. 250 mg, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
Pricing and availability is not currently available.

material

polypropylene tube

Quality Level

product line

Supelclean

composition

bed wt., 250 mg

packaging

pk of 54

technique(s)

solid phase extraction (SPE): suitable

surface area

100 m2/g

volume

3 mL

matrix active group

carbon phase

particle size

120-400 mesh

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Graphitized Non-Porous Carbon

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • Surface area: 100m2/g; Particle Sz.:120/400 mesh
  • Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions
  • Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets
  • Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores
  • Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable
Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.[1]

Application

Supelclean ENVI-Carb SPE Tube was used in separating glycan moiety of glycosphingolipids from ceramide, salt and detergents.[2] It was also performed to extract uridine diphosphate (UDP)-sugars from plant extract and reduce the sample complexity.[3]

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Robert Behmüller et al.
Analytical and bioanalytical chemistry, 406(13), 3229-3237 (2014-03-19)
An analytical workflow was developed for the absolute quantification of uridine diphosphate (UDP)-sugars in plant material in order to compare their metabolism both in wild-type Arabidopsis thaliana and mutated plants (ugd2,3) possessing genetic alterations within the UDP-glucose dehydrogenase genes involved
Yao-Yun Fan et al.
The Journal of biological chemistry, 283(24), 16455-16468 (2008-04-17)
Mammalian glycan chain elongation is mostly based on extending the type 2 chain, Galbeta1-4GlcNAc, whereas the corresponding type 1 chain, Galbeta1-3GlcNAc, is not normally extended. In a broader context of developing high sensitivity mass spectrometry methodologies for glycomic identification of
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Questions

1–4 of 4 Questions  
  1. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  3. Can this be used for the detection of polyaromatic hydrocarbon, phthalates, and pfas in human blood samples.

    1 answer
    1. SPE tubes have been used in blood sample preparation for subsequent analysis of various organic impurities. Please contact technical service at your location for more in-depth assistance with your specific application.

      Helpful?

  4. How many SPE tubes will be in a pack

    1 answer
    1. As listed on product detail page, it is a package of 54.

      Helpful?

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service