Skip to Content
Merck
All Photos(1)

Key Documents

54812-U

Supelco

Supelclean ENVI-Carb Plus SPE Tube

Reversible Tube, bed wt. 400 mg, volume 1 mL, pk of 30

Synonym(s):

Carbon, reversible SPE cartidge, 1 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

Quality Level

product line

Supelclean

composition

bed wt., 400 mg

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

surface area

1149 m2/g

volume

1 mL

matrix

Amorphous Carbon Molecular Sieve (CMS)

matrix active group

carbon phase

pore size

0.782 mL/g pore volume
27.2 Å pore size

density

2.27 g/mL

application(s)

food and beverages

separation technique

reversed phase

General description

Spherical Carbon Particles (Carbon Molecular Sieve)

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • Developed and engineered for the solid phase extraction of highly polar compounds from aqueous samples such drinking and ground water
  • Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions
  • Unlike traditional graphitized carbon black (GCB) phases (e.g., Supelclean ENVI-Carb) which are granular and friable, ENVI-Carb Plus consists of strong high surface area spherical particles.
  • Examples of highly polar compounds recovered (≥ 70%) using Supelclean ENVI-Carb Plus include (but not limited to) acephate (logP = -0.85), phenol (logP = 1.51), 1,4-dioxane (logP = -0.27), and oxamyl (logP = -1.2).
  • When used in conjunction with an SPE vacuum manifold, a male luer coupler (Cat. No. 25064-U), female luer coupler (Cat. No. 21015), and empty SPE tube(s) are required but not included.

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ulla E Bollmann et al.
Analytical and bioanalytical chemistry, 412(23), 5683-5693 (2020-07-11)
Small polar organic pollutants have been discovered to be great threats to the groundwater' as they often are highly mobile and persistent in the environment. 1,2,4-Triazole and N,N-dimethylsulfamide, two well-known examples of small polar compounds, are frequent pollutants of upper

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service