Skip to Content
Merck
All Photos(1)

Documents

ADAPA4621217-EP

Adapter for Eppendorf® A-4-62 Rotor

holds 12 x 7–17 mL blood tubes, for 250 mL rectangular buckets, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

material

flat bottom

feature

for use with aerosol-tight lid
holds 12 x 7–17 mL blood tubes
with rubber mat

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022638301 (NA)

parameter

3,050 × g max. RCF

technique(s)

centrifugation: suitable

H

118 mm

diam.

17.5 mm

compatibility

for use with 250 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Adapters to hold varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-62.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service