23-0510
Soybean oil
CP
Synonym(s):
Soya oil from Glycine max
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
grade
CP
form
oil
availability
available only in Japan
refractive index
n20/D 1.4743 (lit.)
density
0.917 g/mL at 25 °C (lit.)
functional group
carboxylic acid
oleic acid
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
Related Categories
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Metabolism: clinical and experimental, 62(5), 753-760 (2013-01-15)
In cell systems, saturated fatty acids, compared to unsaturated fatty acids, induce a greater degree of ER stress and inflammatory signaling in a number of cell types, including hepatocytes and adipocytes. The aim of the present study was to determine
Management of near fatal mixed tricyclic antidepressant and selective serotonin reuptake inhibitor overdose with Intralipid®20% emulsion.
Anaesthesia and intensive care, 41(2), 264-265 (2013-03-28)
Biochimica et biophysica acta, 1830(6), 3447-3453 (2013-02-12)
Superparamagnetic iron-oxide nanoparticles are useful as contrast agents for anatomical, functional and cellular MRI, drug delivery agents, and diagnostic biosensors. Nanoparticles are generally cleared by the reticuloendothelial system (RES), in particular taken up by Kupffer cells in the liver, limiting
The Journal of clinical endocrinology and metabolism, 98(5), 2062-2069 (2013-03-26)
Overweight/obese (OW/OB) African American (AA) adolescents have a more diabetogenic insulin secretion/sensitivity pattern compared with their American white (AW) peers. The present study investigated β-cell lipotoxicity to test whether increased free fatty acid (FFA) levels result in greater β-cell dysfunction
PloS one, 8(3), e58386-e58386 (2013-03-14)
Lipid metabolism in the rumen is responsible for the complex fatty acid profile of rumen outflow compared with the dietary fatty acid composition, contributing to the lipid profile of ruminant products. A method for the detailed dimethylacetal and fatty acid
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service