Since certain components in 10X medium concentrates precipitate at pH 7.0, it is necessary to adjust the pH of these solutions to maintain solubility.
Therefore, it may be necessary for the user to adjust the pH of the 1X preparation with sterile 1 N NaOH or 1 N HCl. Procedure For Dilution to 1X (1 Liter):
(NOTE: Dilution of 10X solutions should be performed with sterile containers, components, and equipment.)
• Aseptically measure out approximately 850 ml of tissue culture grade water into an appropriate size container.
• While gently stirring the water, add 100 ml of 10X medium.
• To the solution, add the required amount of sodium bicarbonate ( 0.35 g/L) and L-glutamine (0.1 g/L), at 1X
• While stirring, adjust the solution to desired pH with 1 N NaOH or 1 N HCl.
• Bring medium to final volume with additional tissue culture grade water.
• It is recommended to sterile filter the prepared medium through a 0.22 ?m sterile membrane, or, for example, a Stericup.
• Aseptically dispense into sterile containers. Store refrigerated at 2-8° C
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
Minimum Essential Medium Eagle, 10 ×, With Earle′s salts, without L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
concentration
10 ×
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
phenol red: yes
HEPES: no
Earle’s salts (5% CO2): yes
L-glutamine: no
sodium pyruvate: no
NaHCO3: no
shipped in
ambient
storage temp.
2-8°C
Application
Preparation Note
1 of 1
This Item | |||
|---|---|---|---|
| sterility sterile-filtered | sterility sterile-filtered | sterility - | sterility sterile-filtered |
| form liquid | form liquid | form powder | form liquid |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| components phenol red: yes | components sodium pyruvate: no | components HEPES: 25 mM | components glucose: yes |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Minimum Essential Medium Eagle
Storage Class
12 - Non Combustible Liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
If I have 10x Medium, how can I dilute it in order to have 1x and grow cells?
1 answer-
Helpful?
-



