Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
12352207
NACRES:
NA.75
Product Name
Minimum Essential Medium Eagle, Spinner Modification, with Earle′s salts and sodium bicarbonate, without calcium chloride and L-glutamine, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
sodium pyruvate: no
phenol red: yes
Earle’s salts (5% CO2): yes
NaHCO3: yes
L-glutamine: no
HEPES: no
shipped in
ambient
storage temp.
2-8°C
Application
Recommended for suspension cultures.
Preparation Note
Supplement with 0.292 g/L L-glutamine.
Still not finding the right product?
Explore all of our products under Minimum Essential Medium Eagle
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Tarianna Stewart et al.
Experimental cell research, 355(2), 153-161 (2017-04-10)
Transport of therapeutic agents across epithelial barriers is an important element in drug delivery. Transepithelial flux is widely used as a measure of transit across an epithelium, however it is most typically employed as a relative as opposed to absolute
Ying Zheng et al.
Methods in molecular biology (Clifton, N.J.), 1453, 57-69 (2016-07-20)
The hair follicle (HF) is a dynamic structure readily accessible within the skin, and contains various pools of stem cells that have a broad regenerative potential during normal homeostasis and in response to injury. Recent discoveries demonstrating the multipotent capabilities
Tina Batista Napotnik et al.
Molecules (Basel, Switzerland), 26(21) (2021-11-14)
Electroporation (EP) is one of the successful physical methods for intracellular drug delivery, which temporarily permeabilizes plasma membrane by exposing cells to electric pulses. Orientation of cells in electric field is important for electroporation and, consequently, for transport of molecules
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M8167-500ML | 04061834062882 |
| M8167-6X500ML | 04061834062899 |