Skip to Content
Merck
All Photos(1)

Documents

565363-U

Supelco

Ascentis® Express 90 Å AQ-C18, (2 μm) HPLC Columns

L × I.D. 25 cm × 2.1 mm UHPLC Column

Synonym(s):

Ascentis® Express 90 Å AQ-C18, 2 μm HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Ascentis® Express 90 Å AQ-C18, 2.0 μm HPLC Column, column L × I.D. 25 cm × 2.1 mm

material

stainless steel column

Agency

suitable for USP L1

product line

Ascentis®

feature

endcapped

packaging

1 ea of

extent of labeling

6.5% Carbon loading

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

column L × I.D.

25 cm × 2.1 mm

surface area

120 m2/g

matrix

Fused-Core® silica particle platform
superficially porous particle

matrix active group

AQ-C18, polar modified bonding phase

particle size

2 μm

pore size

90 Å pore size

operating pH range

2-9

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express AQ-C18 is a high-speed, high-performance liquid chromatography column based on the Fused-Core® particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting. This resistance to dewetting allows the users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases. The modified C18 phase exhibits similar retention to Ascentis® Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations. The AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds.

Analysis Note

The target analytes include acids, bases, and polar analytes.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service