P1259
Phytase from wheat
≥0.01 unit/mg solid
Synonym(s):
6-Phytase, Phytate 6-phosphatase, myo-Inositol-hexakisphosphate 6-phosphohydrolase
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Looking for similar products? Visit Product Comparison Guide
General description
Phytase catalyzes the hydrolysis of phytic acid to inositol and free orthophosphate.
Application
Phytase has been used in a study to quantify the number of feedstuffs showing significant phytase activity. It has also been used in a study to investigate the effect of adjusting the pH to 5.0 (optimum for wheat phytase) during whole wheat bread making on phytase activity.
Biochem/physiol Actions
Wheat phytase can degrade inositol phosphate-6 and 5 at a pH of 4 and 5.
Quality
Crude
Unit Definition
One unit will liberate 1.0 μmole of inorganic phosphorus from 1.5 mM phytate per min at pH 5.15 at 55 °C.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Journal of animal science, 91(10), 4807-4816 (2013-08-15)
An experiment was conducted to test the hypothesis that values for apparent total tract digestibility (ATTD) of Ca in pigs are influenced by endogenous Ca lost from the gastrointestinal tract. The objective was to determine the endogenous loss of Ca
Total phosphorus, phytate-phosphorus and phytase activity in plant feedstuffs
Anim. Feed Sci. Technol., 47, 19-29 (1994)
Animal : an international journal of animal bioscience, 6(10), 1590-1600 (2012-10-04)
Optimizing phosphorus (P) utilization in pigs requires improving our capacity to predict the amount of P absorbed and retained, with the main modulating factors taken into account, as well as precisely determining the P requirements of the animals. Given the
Archives of animal nutrition, 66(6), 431-444 (2012-10-27)
Phytases (EC 3.1.3) are widely used in animal feed to increase the availability of phosphorus and decrease the anti nutritive effect of myo-inositol hexakisphosphate (InsP₆). The aim of this work was to investigate the stereospecific degradation of InsP₆ in vitro
The phytase of wheat.
The Biochemical journal, 53(1), 102-110 (1953-01-01)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service