Skip to Content
Merck
All Photos(1)

Documents

C-28016

Sigma-Aldrich

Mesenchymal Stem Cell Adipogenic Differentiation Medium 2

Ready-to-use kit including Basal Medium and SupplementMix, 100 ml

Synonym(s):

Adipogenic Differentiation Medium, Mesenchymal Stem Cell Medium

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

form

liquid

packaging

pkg of 100 ml

technique(s)

cell culture | mammalian: suitable

shipped in

wet ice

General description

Mesenchymal Stem Cell Adipogenic Differentiation Medium (Ready-to-use)

Application

Mesenchymal Stem Cell Adipogenic Differentiation Medium was developed for the directed differentiation of mesenchymal stem cells (MSC) from bone marrow, the umbilical cord matrix (Wharton´s Jelly) and adipose tissue into adipogenic lineages.Recommended for:Human Mesenchymal Stem Cells from Bone Marrow (hMSC-BM)Human Mesenchymal Stem Cells from Umbilical Cord Matrix (hMSC-UC)Human Mesenchymal Stem Cells from Adipose Tissue (hMSC-AT)

Quality

All lots of PromoCell Mesenchymal Stem Cell Media are subjected to comprehensive quality control tests using primary human mesenchymal stem cells. Each lot of MSC Differentiation Media is tested for the capacity to induce directed differentiation into the respective lineages in MSC. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).

Storage and Stability

Store the Basal Medium at 4 to 8°C in the dark and the SupplementMix at -20°C immediately after arrival. Do not freeze the Basal Medium. If stored properly, the products are stable until the expiry date stated on the label. After adding the supplements to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C.

Subculture Routine

Click here for more information.

Storage Class Code

12 - Non Combustible Liquids

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service