Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z253111

Supelco

Septa for open top caps

for cap size 22 mm, PTFE/silicone, for Wheaton vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone

packaging

pkg of 100 ea
pkg of 100

body thickness

0.060 in.

liner thickness

0.004 in.

Looking for similar products? Visit Product Comparison Guide

General description

It is used as an air-tight seal, and prevents contamintion
For use with cut-out top caps and Wheaton vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service