Skip to Content
Merck
All Photos(1)

Key Documents

SU860157

Supelco

Screw cap (open-top), 9 mm thread, with liner

blue polypropylene screw cap (open-top), PTFE/red rubber septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Product SU860157 is not currently sold in your country. Contact Technical Service

material

PTFE/red rubber septum
blue polypropylene screw cap (open-top)
white PTFE face

hardness

45 (Durometer: shore A)

packaging

pkg of 1 × 1000 ea (SU860157)

availability

not available in USA

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

septum thickness

1.0 mm

fitting

for 9 mm short thread

Looking for similar products? Visit Product Comparison Guide

General description

Pre-assembled 9 mm polypropylene hole-cap, with septum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service