Skip to Content
Merck
All Photos(1)

Key Documents

24111INT

Supelco

SP®-2380 Intuvo Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 0.20 μm, for use with Agilent Intuvo GC

Synonym(s):

SP®-2380 Intuvo Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica column

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

column type

capillary highly polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service