Skip to Content
Merck
All Photos(1)

Key Documents

Z707732

TPP® centrifuge tubes

capacity 15 mL, polystyrene, conical

Sign Into View Organizational & Contract Pricing

Select a Size

800 EA
HUF 299,200.00

HUF 299,200.00

List PriceHUF 374,000.00Save 20%

Please contact Customer Service for Availability


Select a Size

Change View
800 EA
HUF 299,200.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

HUF 299,200.00

List PriceHUF 374,000.00Save 20%

Please contact Customer Service for Availability

material

cap
conical bottom tube
polystyrene
transparent tube

sterility

sterile

feature

RCF 1,700 × g

packaging

pack of 800 ea

manufacturer/tradename

TPP 91115

capacity

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

The TPP 50 mL and 15 mL Centrifuge Tubes are compatible with all standard centrifuges and their innovative design focuses on a tight seal, excellent transparency, clear graduations, and highly visible marking areas. The yellow screw cap closure on the TPP Centrifuge Tubes is tight and protected against overturning. The transparency of the tubes is excellent and the white marking areas on the top of the cap and side of the tube are highly visible. On the conical tubes, the distinct white graduations are continued to the bottom of the tube to accommodate small sample volumes. On the 500 mL tubes, the scale starts at 0.5 mL, and on the 15 mL tubes, the scale starts at 0.1mL.
Temperature Range for Polypropylene Tubes: -196°C to +121°C; Polystyrene Tubes: -40°C to +70°C; Maximum RCF for Polypropylene Tubes: 15500 × g*; Polystyrene Tubes: 1700 × g*.
* Depending on adapter and temperature
All Tubes are gamma Irradiated

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service