Skip to Content
Merck
All Photos(1)

Key Documents

Z654361

Consort EV series power supplies

EV202, output0-300 V, 0-2,000 mA, 0-300 W

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

230 V AC

description

4 × 4 mm sockets
5 ohms min load resistance

manufacturer/tradename

EV202

availability

available only in EU

parameter

0-40 °C ambient temperature

W × D × H

31 cm × 26 cm × 15 cm

weight

10 kg

output

0-300 V, 0-2,000 mA, 0-300 W

Looking for similar products? Visit Product Comparison Guide

General description

  • Timer 0-99.59 hour
  • Volt hours 0-99.99 kVH
  • LCD display, 2 × 16 characters
  • Ground leakage detection 500 μA
  • No load detection, programmable, overload detection
  • 3600 values of data logging
  • 0-95% non condensing humidity
All of the Consort EV series power supplies offer manual programming of voltage, current, temporary changes to power and time parameters can be made without interrupting the run. Up to 9 frequently used programs can be stored for future recall.

The instruments are fully protected against overload condition including accidental short circuit of output. Galvanic RS232 input/output insulation prevents ground loop interferences when connected to computer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service