Skip to Content
Merck
All Photos(1)

Key Documents

T4543

Sigma-Aldrich

Nalgene® centrifuge tubes, Round Style 3117

nominal capacity 50 mL

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene tubes

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
HUF 23,400.00

HUF 23,400.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
HUF 23,400.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

HUF 23,400.00


Please contact Customer Service for Availability

material

polycarbonate
unlipped

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10

manufacturer/tradename

Nalgene® 3117-0500

nominal capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

These high-speed polycarbonate tubes withstand temperatures from -135° to +135°C (-211° to +275°F)

  • Designed with round bottoms to fit high-speed rotors
  • Molding technique produces uniform wall thickness for increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip allows easier retrieval from rotor cavities
  • Economical choice - may also be used as test tubes
  • Longer-lasting than polycarbonate tubes under conditions of repeated autoclaving
  • Autoclavable/Transparent

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service