Skip to Content
Merck
All Photos(1)

Key Documents

24580

Hamilton® GASTIGHT® syringe, cemented needle

1701ASN, volume 10 μL, needle size 23s-26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
HUF 191,000.00

HUF 191,000.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
6 EA
HUF 191,000.00

About This Item

UNSPSC Code:
41122001

HUF 191,000.00


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip stainless steel needle (point style 1)

needle size

23s-26s ga (cone tip)

feature

needle type ASN (cemented needle)
syringe type Gastight

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 80096

needle L

43 mm (1.71 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Gastight® syringe is to be used for gas or liquid injection. This syringe has a glass barrel with a PTFE-tipped plunger seal that creates a leak-free seal. The seal wipes the interior of the syringe barrel free of sample.

Replacement plunger assemblies are available for Gastight syringes.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service