Skip to Content
Merck
All Photos(1)

Key Documents

22192-U

Hamilton® syringe, 1000 series GASTIGHT®, removable needle

1001RN, volume 1 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

TM=["Hamilton"] 1000 Series Syringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
HUF 33,800.00

HUF 33,800.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
HUF 33,800.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

HUF 33,800.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

description

Gastight®

feature

removable needle RN

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81330

needle L

51 mm (2 in.)

volume

1 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Is it possible to autoclave both syringe and plunger?

    1 answer
    1. It would need to be disassembled first (needle removed, and plunger removed from cylinder), but all parts of the syringe are autoclavable.

      Helpful?

  2. I would like to know whether the syringe and the plunger both can be autoclaved.

    1 answer
    1. This is a product of Hamilton. Based on information provided by the manufacturer, both components may be autoclaved.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service