Skip to Content
Merck
All Photos(1)

Key Documents

CDRM8HG05

Millipore

Lynx® CDR

Lynx® CDR Male 1 Inch Hose Barb Reconnectable Connector - 5pack - Irradiated

Synonym(s):

Multiple aseptic connections, disconnections and reconnections (up to 6 times)

Sign Into View Organizational & Contract Pricing

Select a Size

CDRM8HG05
HUF 859,000.00

HUF 859,000.00


Estimated to ship onMarch 03, 2025Details



Select a Size

Change View
CDRM8HG05
HUF 859,000.00

About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

HUF 859,000.00


Estimated to ship onMarch 03, 2025Details


material

316 stainless steel spring(s) (electropolished)
polyethersulfone membrane (for vent)
polysulfone flow path (glass filled polysulfone USP Class VI, ADCF)
polysulfone housing (outer, sterility chamber)
polysulfone valve body (glass filled polysulfone USP Class VI, ADCF)
seal (Silicone USP Class VI, ADCF or EMA/410/01 compliant)

Quality Level

sterility

irradiated

product line

Lynx®

parameter

0.7 bar max. pressure (10 psi) (connect/disconnect pressure)
2-40 °C operating temperature (36-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)

H

13.7 cm (5.4 in.)

L

25.7 cm (10.1 in.)

W

8.4 cm (3.3 in.)

fitting

1 in. inlet hose barb

Legal Information

LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Operational Excellence Dossier

Available by subscription or for a fee

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service