Skip to Content
Merck
All Photos(1)

Key Documents

WHA111164

Whatman® polyethersulfone filter discs 0.8 μm pore size

white, hydrophilic, 100 ea, 47 mm diam

Synonym(s):

Z748692

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
pore size:
0.8 μm
material:
polyethersulfone
diam.:
47 mm
sterility:
non-sterile
packaging:
pk of 100

Product Name

Whatman® Nuclepore Track-Etched Membranes, polyethersulfone, diam. 47 mm, pore size 0.8 μm

material

polyethersulfone

sterility

non-sterile

packaging

pk of 100

manufacturer/tradename

Whatman 111164
Whatman Article No. 28417655 (US reference)

diam.

47 mm

pore size

0.8 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman polyethersulfone (PES) membrane filters from Cytiva’s Life Sciences business are hydrophilic and stable in alkaline pH, making them suitable for biological samples and aqueous applications.

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Features and Benefits

  • Low protein binding minimizes nonspecific protein adsorption
  • Hydrophilic membrane suitable for aqueous applications, especially in alkaline pH
  • Smooth surface for easy enumeration of microorganisms

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service