Skip to Content
Merck
All Photos(1)

Key Documents

SIBNC

Sigma-Aldrich

Boron Nitride on SiO2/Si Substrate

SIBNC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
HUF 37,400.00

HUF 37,400.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
HUF 37,400.00

About This Item

UNSPSC Code:
12352103
NACRES:
MA.24

HUF 37,400.00


Please contact Customer Service for Availability

Request a Bulk Order

description

die layer thickness 300 nm SiO2
die layer thickness 36 nm boron nitride

manufacturer/tradename

SIBNC

L × W

10 mm × 10 mm , coupon

die thickness

525 μm , silicon

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service