GF30593684
Aluminum
foil, thickness 0.80 mm, size 50 × 50 mm, purity 99%
Synonym(s):
AL000680
Select a Size
800-244-1173.
This item is not able to be purchased as a guest user. For further information, please contact us atSelect a Size
About This Item
800-244-1173.
This item is not able to be purchased as a guest user. For further information, please contact us atAssay
99%
form
foil
autoignition temp.
1400 °F
manufacturer/tradename
Goodfellow 305-936-84
resistivity
2.6548 μΩ-cm
size
50 × 50 mm
thickness
0.80 mm
bp
2460 °C (lit.)
mp
660.37 °C (lit.)
density
2.7 g/mL at 25 °C (lit.)
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service