Skip to Content
Merck
All Photos(1)

Key Documents

BMSBT30E

Sigma-Aldrich

Orbi-Blotter with non slip rubber mat platform(14x12")

AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
HUF 474,600.00

HUF 474,600.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
HUF 474,600.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

HUF 474,600.00


Please contact Customer Service for Availability

manufacturer/tradename

Benchmark Scientific BT30-E

parameter

+4 °C temp. range (+45 °C)
3 rpm speed (70 rpm) (variable)

W × D × H

14 in. × 12 in. × 8 in.

Looking for similar products? Visit Product Comparison Guide

General description

The Orbi-Blotter features a gentle orbital motion with speed control down to as little as 3 rpm, making it the ideal orbital choice for low speed applications, such as blotting, washing, staining/destaining, etc. A large 14x12 in. work surface is included along with a non-slip rubber mat for holding trays, dishes, plates and other flat vessels.

The maintenance free, brushless motor is capable of loads up to 2kg and is safe for use in cold rooms and incubators.

  • Gentle orbital motion for gel applications
  • Horizontally circular 19mm orbit for aeration & mixing
  • Large 14 x 12" work surface
  • Incubator and cold room safe

Legal Information

Orbi-Blotter is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service