Skip to Content
Merck
All Photos(1)

Key Documents

933457

Sigma-Aldrich

AFM Disc

disc diam. 20 mm

Synonym(s):

Metal Discs

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
HUF 56,000.00

HUF 56,000.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
HUF 56,000.00

About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

HUF 56,000.00


Please contact Customer Service for Availability

Request a Bulk Order

disc diam.

20 mm

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware

Application

These are high quality metal discs with smooth edges and flat surfaces for use in atomic force microscopy. Diameter: 20MM.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service