Skip to Content
Merck
All Photos(1)

Key Documents

806706

Sigma-Aldrich

Polyimide Tape

for 3D printing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

General description

Polyimide tape offers an excellent print surface and is wide enough to cover most commercial 3D Printer Platforms. The polyimide tape is 7 inches wide x 1mil thick and provides a smooth heat-resistant surface that easily removes once you have finished your print. Polyimide Tape offers excellent electrical insulation; high temperature resistance; and high voltage resistance. Ideal to cover removable print glass or other substrates.

Technical Specifications:

  • Dimensions: 7″ x 108″ x 1mil Roll
  • Polyimide Substrate : 1 mm
  • Silicone Adhesive : 0.025 ± 0.002 mm
  • Length : 32.5 - 33.5 m
  • Adhesion to Steel Plate: 5.0 - 6.0 N/25 mm
  • Tensile Strength: 100 - 140 N/25 mm
  • Elongation: 35 - 70 %
  • Voltage Breakdown : 5.0 kV
  • Operating Temperature Range: -73 - 250 °C

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service