Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 100 ea | Please contact Customer Service for Availability | CZK 6,570.00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41105300
Material:
polyester
Sterility:
non-sterile
CZK 6,570.00
Please contact Customer Service for Availability
material
polyester
description
Film 7 mil (0.2 mm) Thickness
sterility
non-sterile
sheet W × L
85 mm × 100 mm
General description
- Gels cast on the electrophoresis film remain permanently attached to the film during electrophoresis, staining and drying
- Handling of thin agarose gels is much easier when attached to electrophoresis film
- Gels attached to electrophoresis film remain flexible after drying
Application
Electrophoresis film is a flexible, transparent polyester film specifically designed to support agarose gels. Ideal for casting horizontal agarose gels for immunoelectrophoresis and immunodiffusion. One side has been treated with a hydrophilic coating, which enhances adhesion with aqueous agarose gel media.
Disclaimer
Fluorescence may be exhibited under ultraviolet light which may interfere with some fluorimetric detection methods.
1 of 1
This Item | |||
|---|---|---|---|
| sterility non-sterile | sterility - | sterility - | sterility - |
| material polyester | material - | material polyester | material - |
| sheet W × L 85 mm × 100 mm | sheet W × L - | sheet W × L - | sheet W × L - |
| description Film 7 mil (0.2 mm) Thickness | description multipurpose agarose | description Film 7 mil (0.2 mm) Thickness | description - |
Still not finding the right product?
Explore all of our products under Electrophoresis film for agarose gels
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| E0264-100EA | 04061822705166 |


