Skip to Content
Merck

Skip To

E1005

Electrophoresis film for agarose gels

roll W × L 5 in. × 54 ft

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NB.22
UNSPSC Code:
41116155
Material:
polyester


material

polyester

description

Film 7 mil (0.2 mm) Thickness

roll W × L

5 in. × 54 ft

General description

  • Gels cast on the electrophoresis film remain permanently attached to the film during electrophoresis, staining and drying
  • Handling of thin agarose gels is much easier when attached to electrophoresis film
  • Gels attached to electrophoresis film remain flexible after drying

Application

Electrophoresis film is a flexible, transparent polyester film specifically designed to support agarose gels. Ideal for casting horizontal agarose gels for immunoelectrophoresis and immunodiffusion. One side has been treated with a hydrophilic coating, which enhances adhesion with aqueous agarose gel media.

Disclaimer

Fluorescence may be exhibited under ultraviolet light which may interfere with some fluorimetric detection methods.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library