Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 5 vials | Please contact Customer Service for Availability | CZK 4,110.00 |
About This Item
sterility
sterile
Quality Segment
form
powder
shelf life
limited shelf life, expiry date on the label
application(s)
clinical testing
environmental
food and beverages, microbiology
storage temp.
2-8°C
suitability
bacteria
Application
Other Notes
(per vial sufficient for 500 ml medium)
Selective Mix 0.200g
1 of 1
This Item | |||
|---|---|---|---|
| suitability bacteria | suitability Klebsiella spp. | suitability Cronobacter spp., selective and differential for Cronobacter spp., selective and differential for Enterobacter spp. | suitability selective for Bacillus cereus |
| form powder | form powder | form powder | form powder |
| application(s) clinical testing | application(s) clinical testing | application(s) clinical testing | application(s) clinical testing |
| sterility sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label | shelf life limited shelf life, expiry date on the label |
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| CDS016592-50MG | 04061828930760 |
| 52099-1VL | 04061838112453 |
| 52099-5VL | 04061838090898 |



