Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 unit | Please contact Customer Service for Availability | CZK 10,500.00 |
About This Item
NACRES:
NB.79
UNSPSC Code:
41122409
product line
MVP ICON®
packaging
pkg of 1 unit
manufacturer/tradename
MVP ICON®
application(s)
food and beverages
compatibility
for use with MVP ICON instrument
General description
The MVP ICON Conductivity Probe is designed for general purpose measurements of Conductivity (μS/cm), Concentration (ppm), and Temperature (°C or °F) in water-based liquids.
Application
Accurately measuring cleaner and sanitizer concentrations, as parts-per-million (ppm), ensures correct mixing of chemicals prior to application. Excessively high concentrations of these chemicals can result in damaged equipment and thousands of dollars of unnecessary chemical costs. Precise concentration readings ensure chemical solutions are mixed correctly, so they clean and sanitize effectively. Measuring both process controls and CIP rinse water cleanliness provides increased adherence to hygiene and HACCP requirements.
Conductivity
Food Processing, HACCP Monitoring, Sanitation
Biochem/physiol Actions
The Conductivity Probe uses a 4-graphite electrode cell design (K=0.45) with a 1 cm cell length featuring a thermistor to provide temperature readings, ranging from 0 – 80 °C, with automatic temperature compensation. Solid-state componentry built into the MVP ICON instrument controls this sensing element.
Features and Benefits
Reduce Sanitation Chemical Costs
The MVP ICON Conductivity Probe can accurately measure cleaner and sanitizer concentrations as parts-per-million (ppm), ensuring correct mixing of chemicals prior to application. Excessively high concentrations of these chemicals can result in damaged equipment and thousands of dollars of unnecessary chemical costs. Precise concentration readings ensure chemical solutions are mixed correctly, so they clean and sanitize effectively.
Water Quality Monitoring
The MVP ICON Conductivity Probe measures both process controls and CIP rinse water cleanliness, providing increased adherence to hygiene and HACCP requirements. The probe is safe for food industry use, reusable and requires little maintenance.
Fast and Easy Reporting
The MVP ICON Conductivity Probe measures conductivity, concentration, and temperature simultaneously, saving time and labor. Results are automatically recorded in the MVP ICON database for quick upload to PC, eliminating manual record keeping.
The MVP ICON Conductivity Probe can accurately measure cleaner and sanitizer concentrations as parts-per-million (ppm), ensuring correct mixing of chemicals prior to application. Excessively high concentrations of these chemicals can result in damaged equipment and thousands of dollars of unnecessary chemical costs. Precise concentration readings ensure chemical solutions are mixed correctly, so they clean and sanitize effectively.
Water Quality Monitoring
The MVP ICON Conductivity Probe measures both process controls and CIP rinse water cleanliness, providing increased adherence to hygiene and HACCP requirements. The probe is safe for food industry use, reusable and requires little maintenance.
Fast and Easy Reporting
The MVP ICON Conductivity Probe measures conductivity, concentration, and temperature simultaneously, saving time and labor. Results are automatically recorded in the MVP ICON database for quick upload to PC, eliminating manual record keeping.
Preparation Note
Clean probe thoroughly with water and a mild detergent solution. Rinse with deionized water. Store probe in original packaging when not in use.
Other Notes
- Windows 7 or Windows 10
- Minimum memory requirement 512 MB; recommend at least 1GB or more of RAM
- At least 16 GB of hard disk space
- WXGA video resolution of 1280 x 800 or better
- Mouse or other pointing device
- One available USB port
- Adobe Acrobat Reader or similar PDF Viewer
- Printer (optional)
One MVP ICON Conductivity Probe
Legal Information
MVP ICON is a registered trademark of Merck KGaA, Darmstadt, Germany
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with MVP ICON instrument | compatibility for use with MVP ICON instrument | compatibility for use with MVP ICON instrument | compatibility - |
| packaging pkg of 1 unit | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging - |
| application(s) food and beverages | application(s) food and beverages | application(s) food and beverages | application(s) - |
| product line MVP ICON® | product line MVP ICON® | product line MVP ICON® | product line - |
| manufacturer/tradename MVP ICON® | manufacturer/tradename MVP ICON® | manufacturer/tradename MVP ICON® | manufacturer/tradename Mettler-Toledo 51302255 |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 78089-00 | 04061838512840 |
| 76175 | 04065265648752 |



