Skip to Content
Merck
All Photos(1)

Key Documents

MT51302255

Mettler-Toledo InLab® 720 precision conductivity probe

Designed for determination of conductivity in pure water samples

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 13,500.00

CZK 13,500.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 13,500.00

About This Item

UNSPSC Code:
39121436
NACRES:
NB.61

CZK 13,500.00


Please contact Customer Service for Availability

material

glass shaft

description

2-pole platinum cell
cell constant: 0.06 /cm.
mini DIN

manufacturer/tradename

Mettler-Toledo 51302255

L × diam.

120 mm × 12 mm

cable size

1 m

General description

A platinum 2-plate conductivity probe with integrated temperature sensor and fixed cable. Designed for determination of conductivity in pure water samples with for SevenEasy, SevenMulti, FiveEasy and FiveGo.

The integrated temperature sensor avoids the need for a separate temperature probe when compensating for the difference in temperature between the sample and reference temperature.
Two-plate design provides a steady signal for accurate measurement of low conductivity samples.
  • Glass body is resistant to corrosive and organic sample types.
  • Two plate design
  • Integrated temperature sensor
  • Glass body

Legal Information

FiveEasy is a trademark of Mettler-Toledo, Inc.
FiveGo is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SevenMulti is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service