EP5810000560
Eppendorf® Centrifuge 5810 G
incl. rotor S-4-104 and 15/50 mL adapters, AC/DC input 230 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
CE compliant
to hold 28 50 mL conical tubes
to hold 4 750 mL round buckets
to hold 56 15 mL conical tubes
incl. rotor S-4-104 and 15/50 mL adapters
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 5810000560 (EU)
parameter
14000 rpm
20913 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5810/5810 R is a workhorse for medium to high-throughput laboratories. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications?–?now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.
Features and Benefits
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock caps and lids for easy, one-hand operation
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service