Z742850
Kern PFB series precision balances
Kern PFB 3000-2, weighing capacity 3000 g, accuracy: 0.01 g, precision: ±0.03 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
AC/DC input
110 - 230 V AC, universal plug set
feature
Includes draft shield
packaging
pack of 1 ea
manufacturer/tradename
Kern PFB 3000-2
weighing capacity measuring range
3000 g, accuracy: 0.01 g, precision: ±0.03 g
platform diam.
120 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Easy to use: All primary functions have their own key on the keypad
- Compact size, practical for small spaces
- Capacity display: A bar lights up to show how much of the weighing range is still available
- Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing results
- Draught shield standard (only for models with weighing plate size Ø 80 mm and 120 mm). weighing space WxDxH 158×143×64 mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service