Skip to Content
Merck
All Photos(1)

Key Documents

ADAPA444125F-EP

Adapter for Eppendorf® A-4-44 Rotor

holds 12 x 1.2 - 5 mL Falcon® centrifuge tubes, for 100 mL rectangular buckets, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
Pricing and availability is not currently available.

material

flat bottom

feature

for use with aerosol-tight lid
holds 12 x 1.2 - 5 mL Falcon® centrifuge tubes

packaging

pack of 2

manufacturer/tradename

Eppendorf® 022637525 (NA)

parameter

4,100 × g max. RCF

technique(s)

centrifugation: suitable

H

111 mm

diam.

11 mm

compatibility

for use with 100 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with 100 mL rectangular buckets in Eppendorf A-4-44 Rotor. Holds 12 x 1.2 - 5 mL Falcon centrifuge tubes and supplied as a pack of 2
Adapters for varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-44.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Falcon is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service