Skip to Content
Merck
All Photos(1)

Key Documents

EP5804787005

Adapter for Eppendorf® S-4-72 Rotor

capacity, 1 x 250 mL flat/175 - 225 mL bottle, pack of 2

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 228.00

CHF 228.00


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 228.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

CHF 228.00


Check Cart for Availability

material

flat bottom

feature

capacity 1 x 250 mL flat/175 - 225 mL bottle
Holds 175 mL tubes

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5804787005 (Global)

parameter

3,175 × g max. RCF

technique(s)

centrifugation: suitable

H

130 mm

diam.

62 mm

compatibility

for use with 250 mL round buckets

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various tube sizeds forEppendorf S-4-72 Rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service