Skip to Content
Merck
All Photos(1)

Documents

HS100012

Sprout® Mini-Centrifuge Rotor

to hold, 16 x 0.2 mL tubes or 2 x 8 strip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.11

description

Sprout Mini Centrifuge models 120610, 120611, HS120301, HS120395, HS120396

feature

to hold 16 x 0.2 mL tubes or 2 x 8 strip

packaging

case of 1 ea

manufacturer/tradename

Heathrow Scientific HS100012

parameter

6000 rpm speed ((Fully loaded))

Looking for similar products? Visit Product Comparison Guide

General description

Sprout Mini-Centrifuge Rotor SnapSpin 2 x 8 Strip 0.2mL, Black

Legal Information

Sprout is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service