Skip to Content
Merck
All Photos(1)

Key Documents

Z743123

Julabo® immersion cooler with probe

FT900, temp. range -90 °C (30 °C), AC/DC input 115 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 8’880.00

CHF 8’880.00


Estimated to ship on11 April 2025



Select a Size

Change View
1 EA
CHF 8’880.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

CHF 8’880.00


Estimated to ship on11 April 2025


packaging

pack of 1 ea

manufacturer/tradename

FT900
Julabo 9650890

parameter

-90 °C temp. range (30 °C)

cooling capacity

0.3 kw (at 20 °C)

connector L

160 cm

probe L × diam.

65 cm × 1.5 cm , flexible

Looking for similar products? Visit Product Comparison Guide

General description

JULABO immersion coolers are primarily employed for countercooling open bath circulators to ambient temperature
or below as well as for rapidly cooling liquids. JULABO immersion coolers have a small footprint and represent an economic solution preventing tap water usage for cooling. Ease of operation make this model series the ideal instruments for a variety of cooling applications.
The models with integrated temperature control and external Pt100 sensor can hold any desired temperature constant.

Your advantages
Rapid cooling of liquids down to low temperatures
Counter-cooling of liquids in combination with heating circulators
Environmentally friendly by saving precious tap water
User-friendly operation and handling
Compact design, small footprint
Dry ice substitution

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service