Skip to Content
Merck
All Photos(1)

Documents

Z612197

Julabo® recirculating coolers

FC600, AC/DC input 240 V AC, temperature -20-80 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.77

AC/DC input

240 V (FE500, FC600 and FC600S models)

feature

CE compliant

manufacturer/tradename

FC600
Julabo 9600060

availability

not available in USA and Canada

temperature measuring range

-20 to -80 °C

parameter

-20-80 °C temperature
0.5-1.0 °C temp. stability
20 L/min pump flow

cooling capacity

210 W (at -10°C)
400 W (at 5°C)
470 W (at 10°C)
600 W (at 20°C)

capacity

6-8 L

Looking for similar products? Visit Product Comparison Guide

General description

For environmentally friendly cooling:
  • Rapid, powerful and efficient
  • Easy to fill
  • Space saving design
  • Multi-Display (LED) for actual and setpoint values, resolution 0.1°C
  • Keypad setting
  • High and low temperature warning functions
  • Low noise operation
  • ACC - Active Cooling Control, cooling compressor activated for whole range
  • Proportional cooling control for powerful models
  • Removable venting grid for convenient cleaning to maintain performance
  • Automatic shut-down in case of disturbance
  • FC models have adjustable ratio for inlet/outlet temp and RS232 interface

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service