MT51344030
Mettler-Toledo InLab® 751 micro conductivity probe
for conductivity measurements in life sciences
Select a Size
CHF 880.00
Select a Size
About This Item
CHF 880.00
Recommended Products
description
Temperature probe NTC 30 kOhm
Mini-DIN connector
cell constant: 1.0 /cm.
manufacturer/tradename
Mettler-Toledo 51344030
temperature measuring range
0-100 °C
L × diam.
120 mm × 4 mm
cable L
1 m
General description
For correct results, immerse the sensor to the minimum immersion level marked on the probe. Recommended for conductivity measurements in life sciences.
The InLab®751 Micro is especially designed for the measurement in small containers. Thanks to its shaft diameter of 4 mm you will get accurate results in low sample volumes as small as 150 μL.
With a measuring range of 10 μS/cm to 100 mS/cm the InLab®751 Micro covers the conductivity range typically used in the life sciences.
The integrated temperature sensor does away with the need for a separate temperature probe by compensating for the difference in temperature between the sample and reference temperature.
- 4 mm shaft diameter
- Indicated minimum immersion depth on sensor shaft
- 2 platinum poles
- Integrated NTC 30 kΩ temperature sensor
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service