Skip to Content
Merck
All Photos(1)

Key Documents

MT51343160

Mettler-Toledo InLab® Micro & Micro Pro pH electrode

Micro without integrated temperature sensor, S7 connector, L × diam. 60 mm × 3 mm

Synonym(s):

narrow pH electrode, vial electrode

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 472.00

CHF 472.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 472.00

About This Item

UNSPSC Code:
41115604
NACRES:
NB.61

CHF 472.00


Check Cart for Availability

material

glass shaft
glass, U membrane

description

Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL with Ag+ -trap
Without cable

feature

S7 connector

manufacturer/tradename

Mettler-Toledo 51343160

temperature measuring range

0-80 °C

L × diam.

60 mm × 3 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The InLab® Micro is a glass-body, micro combination pH electrode with S7 screw head.

Ideal for measuring in very small vessels such as vials or cuvettes.

Designed with a shaft diameter of just 3 mm the InLab Micro is able to measure pH in the smallest vessels used in the laboratory.
Combination design avoids use of separate reference and indicating electrodes. The innovative Safelock closing ring gives easy access for re-filling reference electrolyte and complete sealing when closed. Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
  • 3 mm diameter shaft
  • Combination design
  • Safelock closing ring
  • Detachable cable

Features and Benefits

S7 connector Without cable

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

related product

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. grado di sensibilità e accuratezza dei valori di pH elettrodo MT51343160

    1 answer
    1. This item is a product of Mettler Toledo. The manufacturer reports a pH measuring accuracy of ±0.05. The resolution is not reported.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service