Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26274

SGE Needles for luer lock syringes

needle size 22 ga, needle L × O.D. 51 mm × 0.71 mm

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$58.10

$58.10


Available to ship onApril 15, 2025Details


Request a Bulk Order

Select a Size

Change View
2 EA
$58.10

About This Item

UNSPSC Code:
41122001

$58.10


Available to ship onApril 15, 2025Details


Request a Bulk Order

material

blunt tip stainless steel needle (point style 3)

needle size

22 ga

description

NLL-LC

packaging

pkg of 2 ea

manufacturer/tradename

SGE 39895

needle L × O.D.

51 mm × 0.71 mm

fitting

luer lock

Looking for similar products? Visit Product Comparison Guide

General description

SGE Needles, point style 3 have a 90° square tip with rounded and polished edge and are used for LC and HPLC valve injection and for general liquid dispensing.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jeffrey S. Guy
Pharmacology for the Prehospital Professional, 54 -54 (2009)
Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service