Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22289

Precision Sampling syringe needles

volume 25-10000 μL, for use with VICI Series A-2, C, D, cone tip, side port stainless steel needle (point style 5), needle L × O.D. × I.D. 2.0 in. × 0.029 in. × 0.012 in.

Synonym(s):

NEEDLES,SIDE-PORT,FOR SERIES A2,C,D, GAS PK 3

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$66.60

$66.60


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
3 EA
$66.60

About This Item

UNSPSC Code:
41122001

$66.60


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip, side port stainless steel needle (point style 5)

description

A-2, C, D

feature

point style Side port, taper

packaging

pkg of 3 ea

manufacturer/tradename

VICI 943052

needle L × O.D. × I.D.

2.0 in. × 0.029 in. × 0.012 in.

volume

25-10000 μL

compatibility

for use with VICI Series A-2, C, D

Looking for similar products? Visit Product Comparison Guide

General description

Slip-on needles for A-2, C, and D Series syringes feature a needle extension through the hub that fits inside the PTFE tip on the syringe, eliminating the dead volume. It is leak-tight to 250psi and is suitable for routine laboratory applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service