Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26273-U

SGE Needles for luer lock syringes

needle size 23 ga, needle L × O.D. 115 mm × 0.63 mm, point style, 2

Synonym(s):

Luer Lock Needles

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$93.10

$93.10


Available to ship onApril 23, 2025Details


Request a Bulk Order

Select a Size

Change View
5 EA
$93.10

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$93.10


Available to ship onApril 23, 2025Details


Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

description

NLL-11.5/23

feature

point style 2

packaging

pkg of 5 ea

manufacturer/tradename

SGE 39811

needle L × O.D.

115 mm × 0.63 mm

fitting

luer lock

Looking for similar products? Visit Product Comparison Guide

General description

SGE Needles for luer lock syringes are preferred for manual injection where piercing the septum in exactly the same place is difficult. The beveled tip is designed for optimum septum penetration and prevention of septum coring. Bevel tip needles are also known as point style 2.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service