Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z118109

Hamilton® needles for RN syringes

volume 250-10000 μL, needle size 22 ga, bevel tip, needle L 101.5 mm (4 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

stainless steel

needle size

22 ga

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7806-01

needle L

101.5 mm (4 in.)

volume

250-10000 μL

Looking for similar products? Visit Product Comparison Guide

Application

Hamilton® needles for is used for RN syringes.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service