Skip to Content
MilliporeSigma
All Photos(1)

Documents

24535

Hamilton® syringe, 700 series, cemented needle, pt.#5

710N, volume 100 μL, needle L 51 mm (2 in.), needle size 22s ga

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

cone tip stainless steel needle (point style 5)

needle size

22s ga

feature

needle type N (cemented needle)
point style 5

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80639

needle L

51 mm (2 in.)

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Hamilton® syringe, 700 series, cemented needle, pt.#5 allows liquid samples to be filled and dispensed through the side hole.
  • Septum damage is minimized by the solid domed tip.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service