Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20735

Hamilton® syringe, 700 series, fixed needle

702N, volume 25 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 702N 25UL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$55.10

$55.10


In StockDetails


Request a Bulk Order

Select a Size

Change View
1 EA
$55.10

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

$55.10


In StockDetails


Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type N (cemented needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80400

needle L

51 mm (2 in.)

volume

25 μL

compatibility

for use with Hamilton 702N (cemented needle)

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1]

Application

It has been used to load sample during separation of nucleosides and corresponding bases using porous polymeric packing in HPLC.[2]

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Porous polymeric packing for high-performance liquid chromatographic separation of nucleosides and corresponding bases.
Lee, Dan Peter, and John H. Kindsvater.
Analytical Chemistry, 52.14, 2425-2428 (1980)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service