Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNS389200

Synthware long syringe needle

O.D. × L 0.9 mm × 200 mm , Bevel Tip, needle, female luer lock

Synonym(s):

Synthware S389200, bevel tip needle, stainless steel syringe needle

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$14.30

$14.30


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$14.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$14.30


Please contact Customer Service for Availability

feature

needle female luer lock

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S389200

O.D. × L

0.9 mm × 200 mm , Bevel Tip

Looking for similar products? Visit Product Comparison Guide

General description

Long Syringe Needles, #304 SS, OD: 0.9Mm, Length: 200mm

Application

kemetch; synthware; needle; extended length

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service