Skip to Content
MilliporeSigma
All Photos(1)

Documents

EP5405000441

Eppendorf® Centrifuge 5425

knob control, with Rotor FA-24x2 including aerosol-tight QuickLock lid, AC/DC input 120 V AC, US 3-pin plug

Synonym(s):

Centrifuge 5425, centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

CSA approved
to hold 24 1.5/2.0 mL tubes
with Rotor FA-24x2 including aerosol-tight QuickLock lid
knob control

manufacturer/tradename

Eppendorf® 5405000441

parameter

15060 rpm speed (Max Speed )

technique(s)

centrifugation: suitable

capacity

10 x 5.0 mL(max rotor capacity)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The monitoring glass of the centrifuge serves as a visual aid for checking the rotor′s speed or performing a rotor stop using a stroboscope. Additionally, the control panel includes a display and keys for easy operation of the centrifuge.
Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.

Application

Eppendorf® Centrifuge 5425 has been used to centrifuge bacterial culture to pellet the bacterial cells.

Features and Benefits

  • Rotary knob control panel for easy parameter adjustments
  • Equipped with Rotor FA-24x2 including aerosol-tight QuickLock lid
  • Non-refrigerated
  • 120 V, 50-60 Hz
  • Has a main switch/power switch for switching the centrifuge on and off
  • Reaches a maximum of 21,300 × g or 15,060 rpm
  • Includes 3 program keys for easy selection of user-defined settings
  • Offers over ten different acceleration and braking ramps for precise control

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tracking the Subcellular Localization of Surface Proteins in Staphylococcus aureus by Immunofluorescence Microscopy
Scaffidi SJ, et al.
Bio-protocol (2021)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service