Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5305000363

Eppendorf® Concentrator Plus

complete system, integrated vacuum pump, with rotor F-45-48-11, AC/DC input 230 V (GB plug)

Synonym(s):

Centrifuge, Maintenance-free PTFE diaphragm pump and connectability with most commercially available cold traps make this an excellent option where solvent and chemical resistance is parmount.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

to hold 144 × 0.5 mL tubes OR 96 × 1.5/2 mL OR 6 × 50 mL conical tubes OR 2 × microplate/PCR plates
complete system, integrated vacuum pump, with rotor F-45-48-11

manufacturer/tradename

Eppendorf® 5305000363 (GB)

packaging

1 ea of

parameter

1400 rpm speed
30 °C ambient temp. range (45 °C) at 60 °C

W × D × H

33 cm × 58 cm × 29 cm

weight

31.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

Concentrator plus, complete system with integrated diaphragm vacuum pump, with rotor F-45-48-11, 230V/50-60Hz with GB plug

Application

centrifugation

Features and Benefits

  • Comes in 3 system configurations Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service