Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030122186

Eppendorf® Conical Tubes

capacity 50 mL, sterile, pyrogen-, DNase-, RNase-, and DNA-free, pack of 300 ea (12 racks x 25 tubes)

Sign Into View Organizational & Contract Pricing

Select a Size

300 EA
$256.00

$256.00


Please contact Customer Service for Availability


Select a Size

Change View
300 EA
$256.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

$256.00


Please contact Customer Service for Availability

material

colorless tube
conical bottom
polyethylene cap
polypropylene tube
screw top cap
white cap

sterility

sterile

feature

graduations
neck thread External thread
pyrogen-, DNase-, RNase-, and DNA-free

packaging

pack of 300 ea (12 racks x 25 tubes)

manufacturer/tradename

Eppendorf® 0030122186

capacity

50 mL

tube diam.

30 mm

General description

Eppendorf® Conical tubes with screw caps are widely used in a range of laboratory procedures and are one of the most common vessel formats. Eppendorf Conical Tubes 50 mL is the optimal solution for cell culture and cell biology applications as well as for sample preparation protocols in microbiology and molecular biology laboratories.

Application

Eppendorf® Conical Tubes are suitable for liquid, sample, and cell handling during centrifugation, mixing, or other applications.

Features and Benefits

  • Innovative new cap design with flattened and grooved sides ensures improved ergonomic handling and stable upright positioning, with minimum contamination risk.
  • Reliable and safe labeling due to a large writing area on the tube and due to a flat and light-colored cap.
  • Precise dimensions enable maximum compatibility with centrifuge rotors, mixers, and shakers.
  • Manufactured with premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides to ensure the highest sample integrity, high g-Safe® centrifugation stability, optimal sample, and pellet visibility.
  • Tested for the absence of pyrogen-, DNase-, RNase-, human and bacterial DNA.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
g-Safe is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service