Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS4323

Microcentrifuge Tube

natural polypropylene, capacity 1.5 mL, pack of 500 ea

Synonym(s):

Microtube

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
$27.90

$27.90


In StockDetails



Select a Size

Change View
500 EACH
$27.90

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$27.90


In StockDetails


material

conical bottom
natural polypropylene

sterility

non-sterile

feature

cap pushfit attached cap

packaging

pack of 500 ea

manufacturer/tradename

Heathrow Scientific HS4323

cap diam.

13.4 mm

capacity

1.5 mL

tube diam.

12.9 mm

suitability

suitable for (Microcentrifugation)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Microcentrifuge Tubes are certified DNase, RNase and Pyrogen free.

Features and Benefits

  • Microtube Volume- 1.5 mL
  • 100% polypropylene
  • Attached flat cap for easy one-handed use
  • Frosted writing area and a syringe pierceable cap
  • Autoclavable
  • Disposable
  • 18,000 x g Max RCF rating
  • Packaged in bulk
  • Syringe piercable cap

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service